Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 18" D, 2" NPT
Mfr # H-2-18
Zoro # G8480017
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-18
- Zoro # G8480017
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 18 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 18 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 18 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- WOODLORE Woodlore 82061 Pant Trolley 15 Pairs of Slacks (82061)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- Krueger Drums & Accessories