Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 17" D, 2" NPT
Mfr # H-2-17
Zoro # G5450724
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Calibration Unit Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-17
- Zoro # G5450724
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 17 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
For Container Depth | 17 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 17 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Black (QUS248BK)
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- KRUEGER Therma Level Gauge, Tank 32" D, 1.5" NPT (H-1.5-32-ALLSS)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- Krueger Drums & Accessories