Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 16" D, 2" NPT
Mfr # H-2-16
Zoro # G8480001
original price:
$54.99
10% off
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-16
- Zoro # G8480001
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 16 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 16 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 16 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- MAG-MATE Coat Hook Holder, Magnet Mount with 2 Ho (CH02M)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- KRUEGER Therma Level Gauge, Tank 31" D, 2" NPT (H-2-31)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Leak Gauge, Tank, 88", 1.5"NPT (K-1.5-88)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- Krueger Drums & Accessories