Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 133"D, 1.5"NPT
Mfr # H-1.5-133
Zoro # G5452553
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Accuracy 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-133
- Zoro # G5452553
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 133 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 133 in |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 133 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 23 5/8 in L, 13 3/8 in W, 12 7/8 in H (37504)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- YAKTEK Storage Tank Level Gauge (Liquidator 2)
- Krueger Liquid Level Gauges