Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 110"D, 1.5"NPT
Mfr # PH-1.5-110
Zoro # G5454513
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NSP
- Calibration Unit Increments 1/8s of a tank
- Manufacturers Warranty Length 1 yr
- Includes PVC Gauge Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # PH-1.5-110
- Zoro # G5454513
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 110 in |
Connection Size | 1.5 in NSP |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
For Container Depth | 110 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 110 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- KRUEGER Therma Level Gauge 64"D, 10.5"Extn, 2"NPT (H-2-64-10.5)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- Krueger Drums & Accessories