Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 96"D, 9" Extn, 2"NPT
Mfr # H-2-96-9
Zoro # G5633232
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Drum Capacity Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Tank Depth 96 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-96-9
- Zoro # G5633232
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 96 in |
Description
Therma Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- KRUEGER Audible Remote Alarm, For Krueger Gauges (Alarm-Remote)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- KRUEGER Therma Level Gauge, Tank Depth 40", 2"NPT (PH-2-40)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- Krueger Liquid Level Gauges