Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 96"D, 9" Extn, 1.5"NPT
Mfr # H-1.5-96-9
Zoro # G5579131
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Drum Capacity Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Tank Depth 96 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-96-9
- Zoro # G5579131
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 9 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 96 in |
Float Diameter | 1 1/8 in |
Description
Therma Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 36 in D (183609643108DS)
- GLOBAL INDUSTRIAL Bulk Container Caster Set 2 Swivel/2 Locking (603088)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1292-55G)
- Krueger Drums & Accessories