Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 96"D, 12"Extn, 1.5"NPT
Mfr # H-1.5-96-12
Zoro # G5551131
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Drum Capacity Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Tank Depth 96 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-96-12
- Zoro # G5551131
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
For Container Depth | 96 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage (5001.6041)
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 30" H (PAK709-WH)
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge (66486CLDBL)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- Krueger Drums & Accessories