Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 96"D, 12" Extn, 2"NPT
Mfr # H-2-96-12
Zoro # G5807365
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Drum Capacity Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Tank Depth 96 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-96-12
- Zoro # G5807365
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 2 in NPT |
Extension Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
For Container Depth | 96 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64-ALLSS)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- Krueger Drums & Accessories