Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 96"D, 10.5"Extn, 2"NPT
Mfr # H-2-96-10.5
Zoro # G5580023
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Drum Capacity Fireguard 5000, 6000, 8000, 10000, 12000, cylindrical
- Tank Depth 96 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-96-10.5
- Zoro # G5580023
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 96 in |
Connection Size | 2 in NPT |
Extension Length | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
For Container Depth | 96 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Description
Therma Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 96 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- VESTIL Nylon Pallet Rack Netting (PRN-123-8)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- Krueger Liquid Level Gauges