Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 86"D, 9" Extn, 2"NPT
Mfr # H-2-86-9
Zoro # G5717634
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault 6000, 8000, 10000, 12000
- Drum Capacity Convault 6000, 8000, 10000, 12000
- Tank Depth 86 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-86-9
- Zoro # G5717634
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 86 in |
Connection Size | 2 in NPT |
Extension Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 86 in |
Pipe Size | 2 in |
Description
Therma Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 86 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- STOREX Storage Bin, Blue, 6 PK (61451U06C)
- FATH Cube Connector, 25 Series (093WW252N06)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- Krueger Drums & Accessories