Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 86"D, 6" Extn, 2"NPT
Mfr # H-2-86-6
Zoro # G5754472
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault 6000, 8000, 10000, 12000
- Drum Capacity Convault 6000, 8000, 10000, 12000
- Tank Depth 86 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-86-6
- Zoro # G5754472
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 86 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 86 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 86 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- Krueger Liquid Level Gauges