Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 86"D, 12"Extn, 1.5"NPT
Mfr # H-1.5-86-12
Zoro # G5533997
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault 6000, 8000, 10000, 12000
- Drum Capacity Convault 6000, 8000, 10000, 12000
- Tank Depth 86 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-86-12
- Zoro # G5533997
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 86 in |
Connection Size | 1.5 in NPT |
Extension Length | 12 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 86 in |
Float Diameter | 1 1/8 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 86 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP 2" Female NPT Pipe Thread x 1" Hose Barb (HFM/21T/027)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 9"D x 9"H (BKTM02X09X09BRHGO)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- Krueger Liquid Level Gauges