Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 86"D, 12" Extn, 2"NPT
Mfr # H-2-86-12
Zoro # G5712226
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault 6000, 8000, 10000, 12000
- Drum Capacity Convault 6000, 8000, 10000, 12000
- Tank Depth 86 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-86-12
- Zoro # G5712226
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 86 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 12 in |
Manufacturers Warranty Length | 1 yr |
For Container Depth | 86 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 86 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- KRUEGER Therma Level Gauge, Tank 23" D, 1.5" NPT (H-1.5-23)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- Krueger Drums & Accessories