Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 86"D, 10.5"Extn, 2"NPT
Mfr # H-2-86-10.5
Zoro # G5739833
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault 6000, 8000, 10000, 12000
- Drum Capacity Convault 6000, 8000, 10000, 12000
- Tank Depth 86 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-86-10.5
- Zoro # G5739833
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 86 in |
Connection Size | 2 in NPT |
Extension Length | 10 1/2 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 86 in |
Manufacturer Warranty Length | 1 yr |
Description
Therma Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 86 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Top Tool Chest (321B-95)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 22 of Yellow Premium Stacking Bins (603381YL)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- Krueger Drums & Accessories