Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 64"D, 9" Extn, 2"NPT
Mfr # H-2-64-9
Zoro # G5652516
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Tank Depth 64 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-64-9
- Zoro # G5652516
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Extension Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 64 in |
Pipe Size | 2 in |
Description
Therma Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- KRUEGER Therma Level Gauge, Tank 52" D, 1.5" NPT (H-1.5-52)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- Krueger Liquid Level Gauges