Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 64"D, 6" Extn, 2"NPT
Mfr # H-2-64-6
Zoro # G5790434
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Tank Depth 64 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-64-6
- Zoro # G5790434
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 6 in |
Float Dia. | 1 1/8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 64 in |
Float Diameter | 1 1/8 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158REDBLANK)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- KRUEGER Therma Level Gauge, Tank Depth 39", 2"NPT (H-2-39-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- Krueger Liquid Level Gauges