Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT
Mfr # H-1.5-64-6
Zoro # G5539721
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Tank Depth 64 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-64-6
- Zoro # G5539721
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 1.5 in NPT |
Extension Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 64 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- KRUEGER Therma Level Gauge, Tank 52" D, 1.5" NPT (H-1.5-52)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- Krueger Liquid Level Gauges