Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 64"D, 12"Extn, 1.5"NPT
Mfr # H-1.5-64-12
Zoro # G5599307
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Tank Depth 64 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-1.5-64-12
- Zoro # G5599307
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 64 in |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Blue (QMS531BL)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- Krueger Liquid Level Gauges