Shop All Liquid Level Gauges
Krueger
Therma Level Gauge 64"D, 10.5"Extn, 2"NPT
Mfr # H-2-64-10.5
Zoro # G5723566
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Drum Capacity Convault5200, Fireguard Cylindrical 1000, 2000, 3000, 4000
- Tank Depth 64 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-64-10.5
- Zoro # G5723566
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 10 1/2 in |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 64 in |
Manufacturer Warranty Length | 1 yr |
Description
Therma Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 63"H Post, Black Epoxy (P63BK)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- Krueger Drums & Accessories