Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 57"D, 6" Extn, 1.5"NPT
Mfr # H-1.5-57-6
Zoro # G5495375
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault4000
- Drum Capacity Convault4000
- Tank Depth 57 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-57-6
- Zoro # G5495375
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 57 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 6 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 57 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 57 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- LOWELL Rack Recessing Bracket 2U (RRB-2)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- KRUEGER Therma Level Gauge, Tank 52" D, 2" NPT (H-2-52)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- KRUEGER Therma Level Gauge, Tank 52" D, 1.5" NPT (H-1.5-52)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- Krueger Liquid Level Gauges