Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 57"D, 12"Extn, 1.5"NPT
Mfr # H-1.5-57-12
Zoro # G5533297
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault4000
- Drum Capacity Convault4000
- Tank Depth 57 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-57-12
- Zoro # G5533297
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 57 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 57 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 57 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- Krueger Drums & Accessories