Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 57"D, 12" Extn, 2"NPT
Mfr # H-2-57-12
Zoro # G5549634
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault4000
- Drum Capacity Convault4000
- Tank Depth 57 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-57-12
- Zoro # G5549634
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 57 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
Float Diameter | 1 1/8 in |
For Container Depth | 57 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 57 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- KRUEGER Therma Level Gauge, Tank Depth 39", 2"NPT (H-2-39-ALLSS)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- Krueger Drums & Accessories