Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 46"D, 9" Extn, 1.5"NPT
Mfr # H-1.5-46-9
Zoro # G5821882
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Drum Capacity Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Tank Depth 46 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-46-9
- Zoro # G5821882
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 9 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 46 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- YAKTEK Storage Tank Level Gauge (Liquidator 2)
- Krueger Liquid Level Gauges