Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 46"D, 6" Extn, 2"NPT
Mfr # H-2-46-6
Zoro # G5754831
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Drum Capacity Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Tank Depth 46 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-46-6
- Zoro # G5754831
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 46 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- KRUEGER Therma Level Gauge, Tank 23" D, 1.5" NPT (H-1.5-23)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- KRUEGER Therma Level Gauge, Tank 32" D, 1.5" NPT (H-1.5-32-ALLSS)
- KRUEGER Therma Level Gauge, Tank 52" D, 1.5" NPT (H-1.5-52)
- Krueger Drums & Accessories