Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 46"D, 10.5"Extn, 2"NPT
Mfr # H-2-46-10.5
Zoro # G5710101
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Drum Capacity Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Tank Depth 46 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-46-10.5
- Zoro # G5710101
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 10 1/2 in |
Float Dia. | 1 1/8 in |
For Container Depth | 46 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
Description
Therma Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- Krueger Drums & Accessories