Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 36"D, 6" Extn, 1.5"NPT
Mfr # H-1.5-36-6
Zoro # G5614077
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault1000, Fireguard500rectangle, Fireguard1000rectangle
- Drum Capacity Convault1000, Fireguard500rectangle, Fireguard1000rectangle
- Tank Depth 36 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-36-6
- Zoro # G5614077
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 6 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 36 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with Adjustable compartments, Plastic, 7.33" H x 12-1/4 in W (135010)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (QUS954YL)
- WALL CONTROL Expanded Industrial Pegboard Kit, Red/Black (35-IWRK-800-RB)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Audible Remote Alarm, For Krueger Gauges (Alarm-Remote)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- Krueger Drums & Accessories