Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, 36"D, 12"Extn, 1.5"NPT
Mfr # H-1.5-36-12
Zoro # G5576636
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault1000, Fireguard500rectangle, Fireguard1000rectangle
- Drum Capacity Convault1000, Fireguard500rectangle, Fireguard1000rectangle
- Tank Depth 36 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-1.5-36-12
- Zoro # G5576636
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 12 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 36 in |
Float Diameter | 1 1/8 in |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- KRUEGER Therma Level Gauge, Tank Depth 40", 2"NPT (PH-2-40)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- Krueger Liquid Level Gauges