Shop All Liquid Level Gauges
Krueger Sentry Gauge
Petroleum-Based Liquids and Aromatics Drum Gauge
Mfr # DRM328
Zoro # G906603630
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Indicator Disc - Butyrate|Float - Polyethylene|Gasket - Duro Nitrile|Float Arm - Aluminum
- Color Black/Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger Sentry Gauge
- MFR # DRM328
- Zoro # G906603630
- Country of Origin United States
- Category Liquid Level Gauges
Details
Promotion Restriction | Not eligible for promotion |
Material | Indicator Disc - Butyrate|Float - Polyethylene|Gasket - Duro Nitrile|Float Arm - Aluminum |
Color | Black/Red/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- STERILITE Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6 (19638606)
- 80/20 Tee, 4 Way - Black (9270)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM184)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM186)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM467)
- KRUEGER Barrel Level Gauge, 30 Gal, 3/4"NPT, SSR (B-30-.75-SSR)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- Krueger Sentry Gauge Liquid Level Gauges