Shop All Liquid Level Gauges
Krueger Sentry Gauge
Corrosive Liquids Drum Gauge
Mfr # DRM184
Zoro # G906603623
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rod - Stainless Steel|Gasket - Duro Nitrile|Assembly Nut - Polyethylene|Bushing - Aluminum|Float - Polyethylene
- Color Red/Silver/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger Sentry Gauge
- MFR # DRM184
- Zoro # G906603623
- Country of Origin United States
- Category Liquid Level Gauges
Details
Promotion Restriction | Not eligible for promotion |
Material | Rod - Stainless Steel|Gasket - Duro Nitrile|Assembly Nut - Polyethylene|Bushing - Aluminum|Float - Polyethylene |
Color | Red/Silver/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM467)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM328)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM186)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- Krueger Sentry Gauge Liquid Level Gauges