Shop All Liquid Level Gauges
Krueger
Liquid Level Gauge Guard, PVC
Mfr # Guard-PVC
Zoro # G2942134
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective PVC Cover
- For Use With Krueger Sentry Gauges
- Material PVC
- Accessory Type Liquid Level Gauge Guard
- Product Type Liquid Level Gauge Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # Guard-PVC
- Zoro # G2942134
- Country of Origin United States
- Category Liquid Level Gauges
Details
Includes | Protective PVC Cover |
For Use With | Krueger Sentry Gauges |
Item | Liquid Level Gauge Guard |
Material | PVC |
Accessory Type | Liquid Level Gauge Guard |
Product Type | Liquid Level Gauge Guard |
Compatible Product Type | Krueger Sentry Gauge |
Description
Liquid Level Gauge Guard, Material PVC, For Use With Krueger Sentry Gauges, Includes Protective PVC Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Black (35-IWGL-200-GVB)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM328)
- Krueger Drums & Accessories