Shop All Liquid Level Gauges
Krueger
Liquid Level Gauge Guard, Aluminum
Mfr # Guard-AL
Zoro # G1706153
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective Aluminum Cover
- For Use With Krueger Sentry Gauges
- Material Aluminum
- Accessory Type Liquid Level Gauge Guard
- Product Type Liquid Level Gauge Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # Guard-AL
- Zoro # G1706153
- Country of Origin United States
- Category Liquid Level Gauges
Details
Item | Liquid Level Gauge Guard |
Includes | Protective Aluminum Cover |
For Use With | Krueger Sentry Gauges |
Material | Aluminum |
Accessory Type | Liquid Level Gauge Guard |
Product Type | Liquid Level Gauge Guard |
Compatible Product Type | Krueger Sentry Gauge |
Description
Liquid Level Gauge Guard, Material Aluminum, For Use With Krueger Sentry Gauges, Includes Protective Aluminum Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- ORGANIZED LIVING Freedom Rail 12 in. W X 48 in. L Wood Closet Organizer Shelf (7313-1248-11)
- SCULLY Eg-218 01425 Econ-O-Tank Gauge (EG-218)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- KRUEGER Therma Level Gauge, Tank 52" D, 2" NPT (H-2-52)
- Krueger Liquid Level Gauges