Shop All Drum Accessories
Krueger
Drum Repair Kit
Mfr # OFSG-KIT
Zoro # G106018814
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Krueger OF Type Gauge
- Includes Aluminum Lock Nut, Duro Nitrile Gasket, Red Indicator, Solid Glass Calibration
- Application Solid Glass Calibration Repair
- Number of Pieces 5
- Product Type Drum Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # OFSG-KIT
- Zoro # G106018814
- Country of Origin United States
- Category Drum Accessories
Details
Item | Drum Repair Kit |
For Use With | Krueger OF Type Gauge |
Includes | Aluminum Lock Nut, Duro Nitrile Gasket, Red Indicator, Solid Glass Calibration |
Application | Solid Glass Calibration Repair |
Number of Pieces | 5 |
Product Type | Drum Repair Kit |
Description
Drum Repair Kit, For Use With Krueger OF Type Gauge, Includes Aluminum Lock Nut, Duro Nitrile Gasket, Red Indicator, Solid Glass Calibration, Application Solid Glass Calibration Repair, Number of Pieces 5, Product Type Drum Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- BASCO Self-closing Metal Drum Faucet (500)
- POWERBLANKET Insulated Gas Propane Tank Heater For 500 Gallon Gas Cylinder Tank, 90F (PBL500)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- Krueger Drums & Accessories