Shop All Liquid Level Gauges
Krueger
Barrel Level Gauge, 30 Gallon, 3/4" NPT
Mfr # P-30-.75
Zoro # G3885436
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drum
- Drum Capacity 30 gal
- Tank Depth 27 1/2 in
- Connection Size 3/4 in NSP
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # P-30-.75
- Zoro # G3885436
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 27 1/2 in |
Connection Size | 3/4 in NSP |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 3/4 in |
For Container Depth | 27 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity 30 gal, For Container Depth 27 1/2 in, For Container Type Drums, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material PVC, Bushing Material PVC, Float Rod Material PEEK, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Standard Slotted Drawer Partition (DR319-150)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- Krueger Drums & Accessories