Shop All Liquid Level Gauges
Krueger
Audible Remote Alarm, For Krueger Gauges
Mfr # Alarm-Remote
Zoro # G1945885
original price:
$276.44
19% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Krueger Sentry Gauges
- Includes 25 ft of Wire, 9V Battery, Audible Alarm, Red Indicator with Magnet
- Accessory Type Audible Remote Tank Alarm
- Features 110 db Alarm, Battery Powered
- Compatible Product Type Krueger Sentry Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # Alarm-Remote
- Zoro # G1945885
- Country of Origin United States
- Category Liquid Level Gauges
Details
For Use With | Krueger Sentry Gauges |
Includes | 25 ft of Wire, 9V Battery, Audible Alarm, Red Indicator with Magnet |
Item | Audible Alarm Accessory |
Accessory Type | Audible Remote Tank Alarm |
Features | 110 db Alarm, Battery Powered |
Compatible Product Type | Krueger Sentry Gauge |
Product Type | Audible Alarm Accessory |
Description
Audible Alarm Accessory, For Use With Krueger Sentry Gauges, Includes 25 ft of Wire, 9V Battery, Audible Alarm, Red Indicator with Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- 80/20 Top Mount Pad 10 S (6797)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- Krueger Drums & Accessories