Krud Kutter

Rust Converter, 1 gal (Discontinued)


This Product is Discontinued
Shop for all Corrosion Inhibitors

Key Features

  • Container Size 1 gal
  • NSF Rating Not Rated
  • Cleaner Container Size 1 gal
  • Cleaner Container Type Jug
  • Primary Chemical None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 1 gal
Cleaner Container Size 1 gal

Description

Rust Converter, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, CERCLA, SARA, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series Krud Kutter, Rinse Required Yes, Application Temperature 36 Degrees F, VOC Content 1 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point 94 Degrees C, Biodegradable Yes, Net Weight 11 lb

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.