Shop All Primers & Sealers
Krud Kutter
Pre-Paint Cleaner TSP Substitute, 32 oz
Mfr # PC326
Zoro # G104838339
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 Oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krud Kutter
- MFR # PC326
- Zoro # G104838339
- UPC # 618818610009
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 32 Oz |
Details
Application Method | Spray |
Description
Krud Kutter Pre-Paint Cleaner TSP Substitute prepares surfaces for painting by cleaning and de-glossing in one easy step. This ready-to-use, biodegradable, water-based cleaner improves paint adhesion while removing grease, dirt, grime, food stains and other tough soils. This no-rinse formula contains no harsh or unpleasant odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Clear Sanding Sealer Water-Based (65700)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 5 gal (245485)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- KRUD KUTTER Zinsser Smart Prime White Smooth Water-Based Acrylic Primer 1 gal (249729)
- KRUD KUTTER Zinsser Peel Stop White Smooth Water-Based Acrylic High Build Binding Primer 1 gal (260924)
- KRUD KUTTER Rust-Oleum Garage and Interior Gray Matte Water-Based Primer 1 gal (338806)
- KRUD KUTTER X-I-M Peel Bond Clear Acrylic Primer Sealer Bonder 1 gal (11461)
- KRUD KUTTER Zinsser BIN Advanced White Shellac-Based Primer 1 gal (270976)
- KRUD KUTTER Zinsser Cover Stain White Oil-Based Alkyd Primer 1 gal (271448)
- RUST-OLEUM Primer, Industrial Choice, 1 gal, Red, Flat (206329)
- Krud Kutter Interior and Exterior Paints and Stains