Shop All Specialty Cleaners
Krud Kutter
PC326 32 Oz Spray Prepaint Cleaner
Mfr # PC32/6
Zoro # G407159001
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # PC32/6
- Zoro # G407159001
- UPC # 618818610009
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | No Rinse Prepaint Cleaner |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER BUDDY 36 in Extended Reacher Tool (GB36)
- CITRUS II Germicidal Deodorizing Cleaner, 1 gal. Jug, Citrus (CGDC046755)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- KRUD KUTTER Concrobium House and Deck Cleaner 68 oz Liquid (126056)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- KRUD KUTTER House Wash, 32 oz. (HW32H4)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- KRUD KUTTER 32 Oz Gloss-Off Prepaint Surface Preparation (GO32)
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- Krud Kutter Specialty Cleaners