Shop All Paint Activators & Additives
Krud Kutter
Paint Hardener, Clear, 3.5 oz.
Mfr # PH3512
Zoro # G304861151
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Polyacrylate
- Color Clear
- Finish Unfinished
- VOC Content 0 g/L
- Features Works in Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # PH3512
- Zoro # G304861151
- UPC # 618818270357
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Container Size | 3.5 oz |
Details
Item | Paint Hardener |
Base Type | Polyacrylate |
Color | Clear |
Finish | Unfinished |
VOC Content | 0 g/L |
Features | Works in Minutes |
Exposure Conditions | Standard |
For Use With | Latex and Oil Based Paints and Colorants |
Container Type | Bag |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | 0 % |
Primer Required | No |
Scent | Mild |
Chemicals Resisted | Acids |
Coverage Area | 2/3 gal |
Mildew Resistant | No |
Additive Type | Paint and Colorant Hardener |
Flammability | Non-Flammable |
VOC Compliant | Yes |
Description
Paint Hardener, Additive Type Paint and Colorant Hardener, Base Type Polyacrylate, Color Clear, Coverage Area 2/3 gal, Use Location Exterior, Interior, Container Size 3.5 oz, Chemicals Resisted Acids, Container Type Bag, Exposure Conditions Standard, Features Works in Minutes, Finish Unfinished, Flammability Non-Flammable, For Use With Latex and Oil Based Paints and Colorants, Mildew Resistant No, Primer Required No, Scent Mild, VOC Compliant Yes, VOC Content 0 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Project Select 3 in. Flat Paint Brush (1140-3)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Microfiber (00R2490180)
- SLIPDOCTORS SlipDoctors - Polish Grip Gallon (S-TR-POL1G)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- KRUD KUTTER Waste Paint Hardener, 5 Gal (PH1101)
- KRUD KUTTER 5 Gal Waste Paint Hardener (PH110)
- KRUD KUTTER 3.5 Oz Waste Paint Hardener (PH35)
- VALSPAR 1 Qt C-Yellow Oxide Novocolor II Universal Colorant (8878N)
- SUNNYSIDE 4.7 Oz M-1 Waste Paint Hardener (79205M)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- M-1 M-1 Mildewcide Paint Additive, for 5 gal. (78908M)
- Krud Kutter Paint Activators & Additives