Shop All Floor Cleaners and Maintainers
Krud Kutter
Neutral Floor Cleaner, Jug, 128 oz, PK4
Mfr # 352240
Zoro # G707630668
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Fragrance Pine
- Container Type Jug
- Recommended Dilution 1 oz per gal of Water (Light Cleaning); 2 oz per gal (Heavy Cleaning)
- pH Level 8 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krud Kutter
- MFR # 352240
- Zoro # G707630668
- UPC # 20066452926
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 128 oz |
Details
Item | Neutral Floor Cleaner |
Color | Amber |
Fragrance | Pine |
Container Type | Jug |
Recommended Dilution | 1 oz per gal of Water (Light Cleaning); 2 oz per gal (Heavy Cleaning) |
pH Level | 8 to 10 |
VOC Content | 0.5% |
Cleaner Form | Liquid |
Rinse Required | No |
pH Value | Neutral |
For Floor Type | Asphalt, Rubber |
Nonflammable | Yes |
Flash Point | 200 Degrees F |
Low Foaming | No |
Biodegradable | No |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 128 oz, Container Type Jug, For Floor Type Asphalt, Rubber, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 8 to 10, pH Value Neutral, Product Series Krud Kutter Pro, Properties No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1 oz per gal of Water (Light Cleaning); 2 oz per gal (Heavy Cleaning), Standards Not Applicable, Color Amber, Flash Point 200 Degrees F, Fragrance Pine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duratote Box BLUE (1143-RY)
- ATRIX Vacuum Bag, Dry, Paper Filter, 5 PK (ATIBCVBAG)
- PROTEAM Waist Belt with Mounting (107050)
- CLASSIC CLEAR 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WBI243115C)
- KRUD KUTTER Floor Cleaner, Jug, 128 oz, PK4 (382263)
- TREWAX Removr Wax Instant 32Oz (887045027)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- THEOCHEM LABORATORIES Rinse-No-More Floor Cleaner, Lemon Scent, 1 gal, Bottle, PK4 (500257)
- SC JOHNSON PROFESSIONAL 1 Gal. Heavy Duty Neutral Floor Cleaner (680079)
- MOP & GLO Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle (19200-89333)
- ZINSSER & GAL DeckFen Brightener (16116)
- Krud Kutter Floor Cleaners and Maintainers