Krud Kutter

Mold and Mildew Stain Remover, 32 oz (Discontinued)


This Product is Discontinued
Shop for all Specialty Cleaners

Key Features

  • Size 32 oz.
  • Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • Cleaner Container Size 32 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Cleaner Container Size 32 oz
Degreaser Container Size 32 oz.

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains 1 Propanaminium, 2 Hydroxy-N.N,N-Trimethyl, 3 Derivatives, Chlorides, EPA Registered No, NSF Rating Not Rated, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 50 sq ft, Fragrance Unscented, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 18 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products