Shop All Mold & Mildew Removers
Krud Kutter
Liquid 32 Oz Mold Stain Remover, Trigger Spray Bottle, 6 PK
Mfr # 370807
Zoro # G907630604
product price: $31.89
/pk 6, $5.32/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 Oz
- Cleaner Form Liquid
- Fragrance Characteristic
- Container Type Trigger Spray Bottle
- Standards ANSI Z88.2, OSHA 1910.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 370807
- Zoro # G907630604
- UPC # 20066493288
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Details
Item | Mold Stain Remover |
Cleaner Form | Liquid |
Fragrance | Characteristic |
Container Type | Trigger Spray Bottle |
Standards | ANSI Z88.2, OSHA 1910.134 |
VOC Content | 0.05% |
Primary Chemical | Sodium Hydroxide, Sodium Hypochlorite |
Flash Point | 537 Degrees C |
Contains | Sodium Hydroxide, Sodium Hypochlorite |
Application Method | Spray |
EPA Registered | No |
Nonflammable | Yes |
pH Value | Alkaline |
pH Level | 12 |
Product Label | Stain Remover |
Biodegradable | No |
NSF Rating | Not Rated |
Rinse Required | Yes |
Surfaces for Use On | Hard Surfaces |
Plastic Safe | Yes |
Description
Stain Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Sodium Hydroxide, Sodium Hypochlorite, EPA Registered No, EPA Registration Number Not Applicable, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards ANSI Z88.2, OSHA 1910.134, Surfaces for Use On Hard Surfaces, Maximum Coverage Area Not Applicable, Minimum Coverage Area Not Applicable, Maximum Effective Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Oil, Blue, Polypropylene (M-37)
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- UNGER 18 in Sweep Face Washer Strip, Green (NC450)
- KRUD KUTTER Liquid Mold Stain Remover, Jug, 4 PK (370801)
- KRUD KUTTER Liquid 32 Oz Mold and Mildew Stain Remover, Trigger Spray Bottle (305471)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- MOLDEX 32 Oz Bleach-Free Mold Mildew Stain Remover, Trigger Spray Bottle (5310)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- WET & FORGET 64 oz. Indoor Mold and Mildew Disinfectant, Jug (802064)
- CONCROBIUM Mold Control Fogger (200620810)
- Krud Kutter Mold & Mildew Removers