Shop All Specialty Cleaners
Krud Kutter
House Wash, 32 oz.
Mfr # HW32H4
Zoro # G3620583
original price:
$11.62
8% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category House and Deck Cleaners
- Size 32 oz
- Container Type Hose End Connection Bottle
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # HW32H4
- Zoro # G3620583
- UPC # 618818991757
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Multi-Purpose House Wash, Exterior House Wash, Surfaces for Use On Hard Nonporous Surfaces, Wood, Hose End Connection Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards ANSI, UL Listed, Color Clear, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Krud Kutter(R), Rinse Required Yes, Nonflammable Yes, Net Weight 2.55 lb, Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- KRUD KUTTER 1 gal. House Wash Jug (HW012)
- KRUD KUTTER 32 Oz Gloss-Off Prepaint Surface Preparation (GO32)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- KRUD KUTTER 1 gal. Deck & Fence Cleaner Bottle (DF014)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- Krud Kutter Specialty Cleaners