Shop All Disinfectants and Sanitizers
Krud Kutter
Heavy Duty Disinfectant Cleaner, 32 oz
Mfr # 298309
Zoro # G104838346
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 Oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 298309
- Zoro # G104838346
- UPC # 20066314064
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 Oz |
Details
Application Method | Spray |
Description
Krud Kutter Heavy Duty Disinfectant Cleaner effectively kills 99.9% of bacteria, germs and viruses. This EPA-registered formula cleans, disinfects and eliminates odors in one easy step. Ideal for a variety of hard, non-porous surfaces including countertops, sinks, vinyl, stainless steel, glazed ceramic, glazed porcelain and more. This bleach-free cleaner leaves no streaks or spots.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- ROEBIC Septic Tank & Cesspool Cleaner K-57 (RO309407)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- CLOROX Sanitizing Spray, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK (60094CT)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- UNITED STATIONERS SUPPLY PURELL, Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (GOJ434104EA)
- MISTY Disinfectant, 20 oz. Aerosol Can, Fresh, White, 12 PK (1001907)
- Krud Kutter Disinfectants and Sanitizers