Shop All All Purpose Cleaners
Krud Kutter
Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild
Mfr # KR324
Zoro # G5912538
product price: $8.49
/ea
Sold in multiples of 4 for $33.96
$33.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32. OZ
- Fragrance Mild
- Recommended Dilution Ready to Use
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # KR324
- Zoro # G5912538
- UPC # 618818343006
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32. OZ |
Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Description
Heavy-Duty All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, Biodegradable Yes, Color Yellow, VOC Content 18 Percent, Flash Point 200 Degrees F, NSF Rating A1, Product Series Krud Kutter(R), Rinse Required Yes, Nonflammable Yes, Net Weight 2.33 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 20CT 42G Contractor Bag (1592062)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- SUN Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979697)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- KRUD KUTTER Cleaner and Disinfectant, 5 gal Pail, Unscented (DH05)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- KRUD KUTTER General Purpose Cleaner, 1 gal Jug, Mild (352251)
- SALISBURY Super Salco Cleaner For Cleaning Rubber Goods, 1 gal. Jug (S4)
- Krud Kutter All Purpose Cleaners