Krud Kutter

Graffiti Rem, Trigger Spray Btl, 22 oz (Discontinued)


This Product is Discontinued
Shop for all Specialty Cleaners

Key Features

  • Sub-Category Graffiti Remover
  • Size 22 oz
  • Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Container Size 22 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 oz
Container Size 22 oz
Cleaner Container Size 22 oz

Description

Graffiti Remover, Container Type Trigger Spray Bottle, Container Size 22 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti Remover, Biodegradable Yes, Color Clear, Flash Point 200 Degrees F, Maximum RTU Yield per Container 22 fl oz, Nonflammable Yes, Plastic Safe No, Product Series No Series, Properties Biodegradable, Nonflammable, Recommended Dilution Ready To Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products