Shop All All Purpose Cleaners
Krud Kutter
General Purpose Cleaner, 1 gal Jug, Mild
Mfr # 352251
Zoro # G502635325
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal
- Fragrance Mild
- Recommended Dilution 1:10
- Removes Grease, Grime, Mildew Stain, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352251
- Zoro # G502635325
- UPC # 20066452988
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Mild |
Recommended Dilution | 1:10 |
Item | General Purpose Cleaner |
Removes | Grease, Grime, Mildew Stain, Oil |
For Use On | Aluminum, Asphalt, Boats, Brick, Cedar, Cement Block, Driveways, Fiberglass Shingles, Gutters, Masonry, Patio Furniture, Pool Area, Roofs, RVs, Siding, Stucco, Tile, Vinyl, Walkways, Walls, Wood |
Description
General Purpose Cleaner, Size 1 gal, For Use On Aluminum, Asphalt, Boats, Brick, Cedar, Cement Block, Driveways, Fiberglass Shingles, Gutters, Masonry, Patio Furniture, Pool Area, Roofs, RVs, Siding, Stucco, Tile, Vinyl, Walkways, Walls, Wood, Removes Grease, Grime, Mildew Stain, Oil, Container Type Jug, Recommended Dilution 1:10, Mild
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC & SPAN All Purp Clnr, Spic Span, 32oz, 8PK (3700058775)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz, 6PK (00228)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- KRUD KUTTER General Purpose Cleaner, 32 Oz Trigger Spray Bottle, Mild, 6 PK (352264)
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- KRUD KUTTER Cleaner and Disinfectant, 5 gal Pail, Unscented (DH05)
- KRUD KUTTER Graffiti Remover, 32 fl oz (1 quart) 6 PK (RSTGR326CT)
- FLOOD Pro Series No Scent All Purpose Cleaner Liquid 1 gal (FLD53-01)
- Krud Kutter All Purpose Cleaners