Shop All Glass Cleaners
Krud Kutter
Foam Glass Cleaner, 20 OZ, Clear, Fragrance Free, Aerosol Spray Can, 12 PK
Mfr # 381658
Zoro # G207630656
product price: $57.19
/pk 12, $4.77/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance Free
- Recommended Dilution Ready to Use
- Cleaner Form Foam
- Primary Chemical 2-Propanol
- Size 20 OZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 381658
- Zoro # G207630656
- UPC # 20066021092
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 20 OZ |
Container Size | 20 oz |
Details
Item | Glass Cleaner |
Fragrance | Fragrance Free |
Recommended Dilution | Ready to Use |
Cleaner Form | Foam |
Primary Chemical | 2-Propanol |
Color | Clear |
Container Type | Aerosol Spray Can |
Flash Point | 201 Degrees F |
VOC Content | 9.3 % |
Plastic Safe | Yes |
pH Level | 8 to 9 |
Ammonia Free | Yes |
Surfaces for Use On | Aluminum, Chrome, Glass, Laminate, Plastic, Sealed Granite, Sealed Marble, Tile |
pH Value | Neutral |
Product Label | Foaming Glass Cleaner |
NSF Rating | Not Rated |
Biodegradable | Yes |
Contains Vinegar | No |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe Not Applicable, Contains Vinegar No, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Foam, Ready to Use/Concentrated Ready to Use, Fragrance Fragrance Free, Product Label Foaming Glass Cleaner, Standards Not Applicable, Biodegradable Yes, Color Clear, Flash Point 201 Degrees F, NSF Rating Not Rated, Plastic Safe Yes, Primary Chemical 2-Propanol, Product Series Krud Kutter Pro, Properties Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- ZEP Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK (ZUALL32)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345079010)
- ATRIX INTERNATIONAL Replacement HEPA Filter For Atrix Omega ESD Vacuums (OF612HE)
- KRUD KUTTER Liquid Glass Cleaner, 32 Oz, Blue, Mild, Trigger Spray Bottle, 6 PK (352245)
- KRUD KUTTER Window Wash Cleaner, 32 oz (WW32H4)
- KRUD KUTTER Liquid Glass Cleaner, Blue, Mild, Bottle, 4 PK (352243)
- BETCO Cleaner, f/Glass/Surfaces, RTU, 1 Gallon, Blue, 4PK (BET1920400)
- MAXIM Liquid Cleaners & Detergents, Clean, 6 PK (051800-86)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWEGQ Easy Glass Window Cleaner Spray Bottle - 32 oz (BWEGQ)
- WINSOL Blue Gallon (6400g)
- Krud Kutter Glass Cleaners