Shop All Disinfectants and Sanitizers
Krud Kutter
Disinfectant Cleaner, 32 OZ Spray Bottle, Citrus, 6 PK
Mfr # 367525
Zoro # G807630711
product price: $35.99
/pk 6, $6.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 OZ
- Fragrance Citrus
- Primary Chemical Anhydrous, Citric Acid
- Cleaner Chemical Product Grouping Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 367525
- Zoro # G807630711
- UPC # 20066489564
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 OZ |
Container Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Citrus |
Item | Disinfectant Cleaner |
Primary Chemical | Anhydrous, Citric Acid |
Cleaner Chemical Product Grouping | Disinfectant |
Application Method | Spray |
Features | Kills 99.9% of Bacteria and Viruses |
Cleaner Form | Liquid |
Flash Point | 537 Degrees C |
VOC Content | 0.14% |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Standards | EPA Category IV, NSF Certified |
Recommended Dilution | Ready to Use |
EPA Registered | Yes |
EPA Registration Number | 34810-35-75082 |
Targeted Pathogens | Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus |
Rinse Required | Yes |
Surfaces for Use On | Chrome, Glass, Non-Porous, Plastic, Stainless Steel, Vinyl |
NSF Rating | D2 |
Description
Disinfectant Cleaner, Primary Chemical Anhydrous, Citric Acid, Container Type Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Chrome, Glass, Non-Porous, Plastic, Stainless Steel, Vinyl, Standards EPA Category IV, NSF Certified, Targeted Pathogens Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus, Product Series Krud Kutter Pro, VOC Content 0.14 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- 3M Super Polish Pad 4100, 13, White, 5PK (7000000684)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8647AK)
- KRUD KUTTER Heavy Duty Disinfectant Cleaner, 32 oz (298309)
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 95029)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Cotton Breeze (911801-G4)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- Krud Kutter Disinfectants and Sanitizers