Shop All Adhesive Primers, Activators and Removers
Krud Kutter
Contact Cement, Tan, 1 qt, Can
Mfr # 302815
Zoro # G3660465
original price:
$12.99
7% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 1 qt
- Container Type Can
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 302815
- Zoro # G3660465
- UPC # 20066326449
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 qt |
Size | 16 Oz |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Description
Adhesive Remover, Container Size 16 oz, Container Type Trigger Spray Bottle, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 10 Percent, Properties Biodegradable, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 172 Degrees F, pH Level 4, pH Value Acidic, Fragrance Unscented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- SUPER GLUE Instant Adhesive, Metal Epoxy Series, Black, 0.7 oz, Bottle, 1:01 Mix Ratio, 24 hr Functional Cure (15212)
- U-POL PRODUCTS U-POL Products UPL-UP0660 Dolphin All in One Premium Body Filler (UPL-UP0660)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- KRUD KUTTER Spray Adhesive, Clear, 13 oz, Aerosol Can (336250)
- KRUD KUTTER Caulk Remover, Yellow, Pail (336246)
- KRUD KUTTER Epoxy Adhesive, Clear, 32 oz, Can (AR324)
- KRUD KUTTER 32 Oz Adhesive Remover (AR32)
- FLEXKRETE Spray Adhesive, FlexPrime Series, Clear, 1 qt, Jug (FKPrimer-QT)
- KLEAN-STRIP GREEN Floor Adhesive Remover, 1 gal (GKGF75015)
- Krud Kutter Adhesive Primers, Activators and Removers